Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Newly developed ORSY system cassette with precise HSCo twist drill bits for metalworking at an attractive special price
155-piece in system case. Steel precision drill bits for general, broad applications in steel up to 850 N/mm² strength and in cast iron.
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Titanium nitride-coated assembly drill for working in steel and stainless steel, tip angle 118°.
Standard core drill bit made from HSS for drilling large through-holes of up to 50 mm in diameter with mobile magnetic or stationary drilling machines in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.