Drills up to 10 times faster than a standard flat drill bit
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
The countersinking specialist for terrace construction, with 1/4 inch type E bit holder.
The professional wood drill bit is ideally suited for precise and split-free drilling in various types of wood, especially in hard, coated chipboard.
The high-performance Forstner drill bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.
The hardwood professional for optimum centring and chip removal. Available in ORSY® system cassette.
The hardwood professional for optimum centring and chip removal