Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The original SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
Newly developed ORSY system cassette with precise HSCo twist drill bits for metalworking at an attractive special price
The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.