Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Drive-in anchor W-ED/A4
Drive-in anchor W-ED/A4 - 1
Drive-in anchor W-ED/A4 - 2
Drive-in anchor W-ED/A4 - 3
Drive-in anchor W-ED/A4 - 4
Drive-in anchor W-ED/A4 - 5
Drive-in anchor W-ED/A4 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Drive-in anchor W-ED/A4

Female thread anchor with metric thread for economical anchoring in concrete, A4 stainless steel

See product details

Available in 3 versions
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
  • Small drill hole depth

  • High load-bearing capacities

  • Visual setting check and hand protection when installing with the marking/expander tool

  • Mechanical setting tool makes installation quicker and easier

  • Immediate load-bearing capacity – no waiting

  • Attached part can easily be removed at any time

  • The attached part can be anchored with a fastening screw or a threaded rod

  • No installation torque required

  • The stop bit used with the attachable expander tool makes it quicker and easier to install. The matching drill holes make the installation even more secure.
Notice

W-ED /S drive-in anchor, see [13.1]

ETA-02/0044 for individual attachment, option 7, non-cracked concrete



ETA-05/0120 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6–M16



Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)



Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)