For detailed information, other images and documents, please select individual articles from the following table.
Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape (included)
Register now and access more than 15,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 15,000 products
Special dust-proof but air-permeable fleece
High-quality zip fastening
Can be opened and closed on both sides to enter the room.
Flexible uses
Suitable for all door dimensions up to a maximum of 1 m x 2.10 m.
Easy to install and remove
The dust protection door is attached with double-sided adhesive tape and can then be removed from most surfaces without leaving any residue.
Reusable
Adhesive tape must not be exposed to direct sunlight once applied. The surface must be dry and free from dust or grease. Paint or varnish must be completely cured. Do not use on marble or granite surfaces, very absorbent surfaces or surfaces with insufficient inner stability, such as poorly adhering paint. We recommend performing an adhesion test in an inconspicuous area.
All tasks during which adjacent rooms must be protected from dust or dirt, e.g. renovation, electrical or plumbing work, painting, dry walling or floor sanding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!