Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Acetic Silicone

For detailed information, other images and documents, please select individual articles from the following table.

Acetic Silicone

A non-sagging single-component acid-curing silicone sealant with anti-fungal properties for general sealing applications

See product details

Available in 3 versions
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
  • Can be processed at temperatures ranging from 5 to 40° C (41 to 104° F)

  • Cures at room temperature to give a permanently flexible silicone rubber

  • Low shrinking and excellent tooling properties
NoticeCaution:

Test compatibility of the sealant with the adjoining materials. Incompatible substances can lead to discoloration or other impairments, such as the loss of adhesion of sealant.