Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, blue passivated zinc plated 10 steel (A2K)
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, blue passivated zinc plated 10 steel (A2K) - 1
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, blue passivated zinc plated 10 steel (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, blue passivated zinc plated 10 steel (A2K)

See product details

Available in 7 versions
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
ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.

Nylon insert


  • Deforms over the bolt thread, locking the thread into place

  • Retain their locking ability in relatively high temperatures (up to 120°C)

Flanged body


  • Wide flange at one end acts as an integrated washer

  • Load is distributed across a wider area, providing a more stable and secure connection