For detailed information, other images and documents, please select individual articles from the following table.
Edge clip With integrated metal clip
For mounting aids in the vehicle and commercial vehicle sector
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
An alternative wherever drill holes are not an option and adhesives cannot be used due to high temperatures.
Easy to install without tools
- The edge clip is simply attached by hand onto the plastic or sheet metal edge
- The integrated spring steel metal clip is resistant to corrosion and ensures a secure hold on the edge
Flexible application due to installation in four directions:
- At a 90° angle or parallel to the edge
- On or next to the edge
For edges between 0.7 and 3.0 mm
E.g. in vehicle construction, car workshops and maintenance workshops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!