Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Electrician's slitting chisel

For detailed information, other images and documents, please select individual articles from the following table.

Electrician's slitting chisel

Slitting chisel with 2 oval blades, flat oval

  • Length: 250 mm
  • Cutting edge width: 32 mm
  • Striking-surface length x width: 23 x 13 mm
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
Art.-no. Length Cutting edge width Striking-surface length x width Quantity PU
Price/PU
071463 34
250 mm 32 mm 23 x 13 mm
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
Chrome vanadium air hardening steel



Hardened safety impact head


Prevents impact head from developing bulges or splintering.



Completely hardened shaft


Particularly tough and wear resistant as a result.



Regrindable blade



Oil-resistant PVC handle


Prevents hand injuries due to slippage when striking.



Rebound impacts


Absorbed by the handle and not transferred to the hand.



Octagonal handle


Prevents tools rolling away, e.g. on scaffolding.