Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Electrical hot air blower HLG-2000P LCD
Electrical hot air blower HLG-2000P LCD - 1
Electrical hot air blower HLG-2000P LCD - 2

For detailed information, other images and documents, please select individual articles from the following table.

Electrical hot air blower HLG-2000P LCD

Handy, lightweight unit with stepless temperature and air volume adjustment

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 2000 W
  • Min./max. blower temperature: 50 to 650 °C
  • Min./max. air current: 250-500 l/min
  • Weight of machine: 0.900 kg
  • Cable length: 2 m
  • Cable type: H05RN-F2x1.0 mm²
  • Height: 205 mm
  • Length: 255 mm
  • Width: 85 mm
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
Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
Price/PU
0702202090
230 V/AC 50 Hz Protection class II/protective insulation 2000 W
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
Rugged ceramic heater


  • Long service life

  • Low sensitivity to jolts


Universal Function


Tools for universal function such as stripping paint ,drying, welding, etc



Different levels for airflow and temperature


On-off switch with "+/ -" for selecting temperature and airflow options



Cooling Function


Air setting down to 50°C for fast cooling and working at low temperatures



Comfortable Handle


Enclosed handle with softgrip for convenient and safe working



LCD display, convenient for preset options


Preset temperature and airflow mode on LCD screen

Notice

*Ceramic: Most hot air blowers on the market use a Mica insulating material that can transfer a maximum temperature of 480°C. Wurth's hot air blower uses Ceramic insulating material allowing heat transfers up to 760°C.