Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
For extracting a victim of an electric arc
In a dust-proof wall-mounted box
Handy bottle with sterile phosphate solution (4.9%) which has a neutralising effect when there is a risk of chemical burns
Handy bottle with sterile sodium chloride solution (0.9%)
Very long-lasting even in food-processing areas
With metal threads for detectability in the food sector, blue design
Elastic, individually packaged fabric plasters suitable for single use and for replenishing plaster dispensers
For quickly attending to minor injuries
Mountable workshop first-aid solution to immediately address minor injuries
Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5
A2 stainless steel with drill tip and shaped thread made of hardened steel and a cone slot H. For fasteners in aluminum and steel substructures in the non-approved area
For visually appealing screw connections when attaching façade cladding onto wooden substructures
For securing roofing sheets and anti-slip insulating materials to metal and steel substructures.