Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ultra Degreaser

For detailed information, other images and documents, please select individual articles from the following table.

Ultra Degreaser

For the effective removal of grease and oils

  • Contents: 20 l
  • Smell/fragrance: Characteristic
  • Colour: Clear
  • Chemical basis: Solvent mixture with additives
  • Density/conditions: 0.80 g/cm³ / at 20°C
  • Shelf life from production/conditions: 24 Month / at 18°C, no exposure to sunlight
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
Art.-no. Contents Smell/fragrance Colour Chemical basis Quantity PU
Price/PU
0890107100
20 l Characteristic Clear Solvent mixture with additives
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
  • A solvent based degreaser for cutting through built up grease and grime.

  • A unique formula of solvents and soaps is a perfect blend for a wide range of tasks.

  • Wurth Ultra Degreaser emulsifies extremely well at a high rate.
NoticeWurth Ultra Degreaser can be harmful to old or damaged paint work.

These instructions are only recommendations which are based on our experience. We advise preliminary testing before use. Reserved for industrial and professional use.