Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Engine Flush & Cleaner
Engine Flush & Cleaner - 1
Engine Flush & Cleaner - 2
Engine Flush & Cleaner - 3
Engine Flush & Cleaner - 4
Engine Flush & Cleaner - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Engine Flush & Cleaner

Cleaner for all petrol and diesel engines with or without catalyst

  • Colour: Brown
  • Smell/fragrance: Kerosene
  • Chemical basis: Mineral oil
  • Shelf life from production: 24 Month
  • Density: 0.81 g/cm³
  • Min. flashing point: 61 °C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Colour Smell/fragrance Chemical basis Quantity PU
Price/PU
0893558250
250 ml Brown Kerosene Mineral oil
1 pcs
089355820
20 l Brown Kerosene Mineral oil
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
Cleans and flushes the entire engine oil circuit.



Use if:


  • Black sludge is suspected.

  • Hydraulic tappets chatter.

  • The oil change is overdue.

  • There is a loss of compression from sticking piston rings.


Contains surfactants with a strong detergent action


  • Loosens abrasive deposits

  • Washes down the oil galleries and oil sump


Keeps the lubrication circuit as clean and efficient as possible.


  • New oil remains effective and clean longer

  • Eliminates damage from residual abrasive deposits


When the old oil is drained from the oil sump, a noticeable increase in the volume of oil is noticed due to the thinning effect which ensures that the old contaminated and dangerous oil is removed at each oil change.



Dirt is effectively removed when used oil is drained.

Notice

250ml is suitable for 3 to 6 litres of engine oil.