Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Engine degreaser water-based

For detailed information, other images and documents, please select individual articles from the following table.

Engine degreaser water-based

Powerful cleaner for engines, quickly and easily removes oil.
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
Strong permeability


With strong penetration, emulsification, decomposition performance to bring the engine external clean and protected.



Efficient decontamination


Remove oil stains, dirt on the surface to make it clean as new, assists with engine heat dissipation.



Safety without corrosion


Gentle on the rubber and plastic parts under the machine.

Notice
  • Inflammable products, pressure container, do not use or store near fire source

  • Do not place the container in the sunlit carriage for a long time in summer

  • Please store in a cool and dry place below 40℃ and away from sunlight, do not hit, do not recycle empty cans for filling

  • Do not enter the mouth or eyes. If occurs, seek medical advice in time

  • When spraying, please keep the aerosol container upright or horizontal angle shall not be less than 45°.

Refer to the Material Safety Data Sheet (MSDS) for details on safety, operation, and toxicity.