Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Engine flush and cleaner for use in all petrol and diesel engines

For detailed information, other images and documents, please select individual articles from the following table.

Engine flush and cleaner for use in all petrol and diesel engines

Cleans the inside of the engine and the oil supply system
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
Together with clean oil, engines cleaned of dirt can operate at the full performance level.



  • Quick and gentle cleaning process

  • Does not damage seals

  • Optimises exhaust gas emissions

  • Compatible with catalytic converters

  • Loosens jammed piston rings

  • Easy to use
Notice

Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Dosage:


400ml is sufficient for up to 5 litres of engine oil. Overdosage will not cause any damage.