Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel
Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel - 1
Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel - 2
Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel

See product details

Available in 3 versions
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
Crushed locking slot


  • promotes locking without additional assistance


Exhaust nut thread pitch:


  • Standard thread pitch (unless noted in description)


Temperature conditions:


  • Min - 70 °C

  • Max - +400 °C