For detailed information, other images and documents, please select individual articles from the following table.
Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Exhaust nut thread pitch:
Standard thread pitch
(unless noted in description)
Temperature conditions:
Min - 70 °C
Max - +400 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!