The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exhaust slotted nut, reduced wrench size DIN 14441 heavily copper-plated steel
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Crushed locking slot
- promotes locking without additional assistance
 
Exhaust nut thread pitch:
- Standard thread pitch (unless noted in description)
 
Temperature conditions:
- Min - 70 °C
 - Max - +400 °C"
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!