Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Expander with shortening hook

For detailed information, other images and documents, please select individual articles from the following table.

Expander with shortening hook

Red expander cord with one plastic hook and one steel hook. Can be shortened to required length using shortening hook. Maximum: 800 mm.

Scale of Discount
PU
Price on request
Choose Variant
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
Self-tightening


When under strain, the shortened expander cord tightens itself



Withstands up to 200 N



Easily adjustable


The cord can be quickly and easily adjusted to the required length



Easy to return to original length


  • Polypropylene cord

  • Inner material made from natural rubber

  • Metal hook breaking load: 200 N

  • Plastic hook breaking load: 500 N