Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Expander
Expander - 1
Expander - 2

For detailed information, other images and documents, please select individual articles from the following table.

Expander

The expander with the extra-large hook can be used in many ways to tie and secure.
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
For securing, fastening and adding to tarpaulin coverings



Can be used individually or combined for versatility and universal use



Extra-large hook


Can also be fastened at points where normal expander hooks are too small, e.g. trailer couplings.



Thickness: 16 cord strands/400 N (market standard: 200 N)