Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Expanding nut Type 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Expanding nut Type 3

Head round, tip pointed

See product details

Available in 8 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw diameter min./max. Min./max. drill hole diameter Min./max. attachment thickness Min./max. length Quantity PU
price/PU
050014224
4.8-4.8 mm 8-8 mm 0.7-0.8 mm 7.8-8 mm
10 pcs
0501101230
4.8-4.8 mm 8-8 mm 0.7-0.9 mm 7.8-7.8 mm
10 pcs
0501133010
25 pcs
0501400170
25 pcs
05001925
25 pcs
05006510
25 pcs
0501101233
4.8-4.8 mm 7.5-7.5 mm 0.7-1.5 mm 7.6-7.6 mm
10 pcs
0501101229
4.8-4.8 mm 8-8 mm 0.7-1.5 mm 8-8 mm
10 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • One-sided assembly, hence nut locking function

  • Cannot be twisted

  • Corrosion resistant

  • High retention force and secure seat in the component

  • Flange can serve as a spacer

  • No direct contact between sheet metal and screw

  • Can be used again after removal