For detailed information, other images and documents, please select individual articles from the following table.
Emergency station for eyes
In a dust-proof wall-mounted box
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Scope of delivery:
- Eye rinse solution, 500 ml
- Neutralising eye rinse solution, 200 ml
- Mirror and emergency plan for eyes
NOTE: eye wash fluids should be used until empty. Sustained flushing is recommended to ensure foreign material is removed effectively.
(When safety seal is removed, the bottle will not seal when inverted)
For stationary use at work stations that present dangers to the eyes as a result of acids, alkalis or contaminants, such as dust, dirt and chippings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!