For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, self-drilling, raised countersunk head, FEBOS®plus steel, zinc-plated, blue passivated, AW drive
For use in automatic systems, roller-sorted
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Self-tapping screw thread
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
AW drive
- Optimum transmission of forces
- No ejection forces
- Good centring
- Fast location
Please also note the information on the overview page.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!