Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fixanchor W-FAZ PRO/A4
Fixanchor W-FAZ PRO/A4 - 1
Fixanchor W-FAZ PRO/A4 - 2
Fixanchor W-FAZ PRO/A4 - 3
Fixanchor W-FAZ PRO/A4 - 4
Fixanchor W-FAZ PRO/A4 - 5
Fixanchor W-FAZ PRO/A4 - 6
Fixanchor W-FAZ PRO/A4 - 7
Fixanchor W-FAZ PRO/A4 - 8
Fixanchor W-FAZ PRO/A4 - 9
Fixanchor W-FAZ PRO/A4 - 10
Fixanchor W-FAZ PRO/A4 - 11
Fixanchor W-FAZ PRO/A4 - 12
Fixanchor W-FAZ PRO/A4 - 13
Fixanchor W-FAZ PRO/A4 - 14
Fixanchor W-FAZ PRO/A4 - 15
Fixanchor W-FAZ PRO/A4 - 16

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ PRO/A4

High-performance stud anchors for highest loads in cracked and non-cracked concrete, stainless steel, A4

See product details

Available in 32 versions
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
Highest load values at low spacing and edge clearances


Extra-large effective anchorage depths maximise the already high load values per anchor



Quick installation with fewer reinforcement hits


Extra-small effective anchorage depths minimise the drilling and setting time



Economical and flexible application


Freely selectable embedment depth allows optimum utilisation of the anchors depending on the embedment depth and application



Minimum edge distance and spacing


Allows for near-edge fixings, small anchor plates and installation in thin concrete parts



For earthquake-proof construction


High performance under seismic action, earthquake performance categories C1 and C2

Proof of Performance

European Technical Approval ETA-20/0229 for individual attachment, option 1, cracked and non-cracked concrete:


  • Static or quasi-static exposure (M8 - M16)

  • Seismic exposure, performance category C1 and C2 (M8–M16)

  • Fire load R30, R60, R90, R120


Load-bearing behaviour and fire load (uniform temperature curve) - expert opinion no. GS 6.1/20-018-1:


  • Fire duration 180 minutes (M8–M16)
Application area
Heavy steel structures
Post support bracket
Fastening of railings
Metal substructures

Create the drill hole

European Technical Approval ETA-20/0229 for individual attachment, option 1, cracked and non-cracked concrete:


  • Static or quasi-static exposure (M8 - M16)

  • Seismic exposure, performance category C1 and C2 (M8–M16)

  • Fire load R30, R60, R90, R120


Load-bearing behaviour and fire load (uniform temperature curve) - expert opinion no. GS 6.1/20-018-1:


  • Fire duration 180 minutes (M8–M16)