Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fixing bolt anchor W-FAZ/A4
Fixing bolt anchor W-FAZ/A4 - 1
Fixing bolt anchor W-FAZ/A4 - 2
Fixing bolt anchor W-FAZ/A4 - 3
Fixing bolt anchor W-FAZ/A4 - 4
Fixing bolt anchor W-FAZ/A4 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixing bolt anchor W-FAZ/A4

Bolt anchor for high loads in cracked and non-cracked concrete. Stainless steel A4

  • Material: Stainless steel A4

See product details

Available in 13 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Max. attachment height reduced (t fix, red) Width across flats Quantity PU
price/PU
5928410030
M10 110 mm 50 mm 17 mm
50 pcs
5928410050
M10 130 mm 70 mm 17 mm
50 pcs
5928412015
M12 110 mm 35 mm 19 mm
25 pcs
5928412020
M12 115 mm 40 mm 19 mm
25 pcs
5928412030
M12 125 mm 50 mm 19 mm
25 pcs
5928412050
M12 145 mm 70 mm 19 mm
25 pcs
5928412065
M12 160 mm 85 mm 19 mm
25 pcs
5928412085
M12 180 mm 105 mm 19 mm
25 pcs
5928412105
M12 200 mm 125 mm 19 mm
25 pcs
5928456015
M16 115 mm 15 mm 24 mm
20 pcs
5928416005
M16 125 mm 25 mm 24 mm
20 pcs
5928416015
M16 135 mm 35 mm 24 mm
20 pcs
5928416025
M16 145 mm 45 mm 24 mm
20 pcs
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
  • High loads, low axial and edge clearance

  • Immediate load-bearing capacity – no waiting times

  • Time-saving push-through installation

  • Torque-controlled expanding A4 stainless steel anchor


Reduced anchoring depth


  • Minimises drilling, time-saving

  • Flexible range of applications