Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flat blade fuse MICRO 2 Silver

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flat blade fuse MICRO 2 Silver

Silver-coated version for better heat reflection

  • Max. nominal voltage: 32 V/DC
  • Min./max. operating temperature: -40 to 125 °C
  • Surface of the contacts: Silver plated

See product details

Available in 7 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. current Colour Max. nominal voltage Min./max. operating temperature Quantity PU
Price/PU
073131305
5 A Brown 32 V/DC -40 to 125 °C
10 pcs
0731313075
7.5 A Ochre brown 32 V/DC -40 to 125 °C
10 pcs
073131310
10 A Red 32 V/DC -40 to 125 °C
10 pcs
073131315
15 A Turquoise 32 V/DC -40 to 125 °C
10 pcs
073131320
20 A Yellow 32 V/DC -40 to 125 °C
10 pcs
073131325
25 A White 32 V/DC -40 to 125 °C
10 pcs
073131330
30 A Green 32 V/DC -40 to 125 °C
10 pcs
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
OEM quality