Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fuse holder for flat blade fuses
Fuse holder for flat blade fuses - 1
Fuse holder for flat blade fuses - 2
Fuse holder for flat blade fuses - 3
Fuse holder for flat blade fuses - 4
Fuse holder for flat blade fuses - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fuse holder for flat blade fuses

For connection of auxiliary consumers

  • Max. current: 10 A
  • Min./max. wire cross section: 1.5-2.5 mm²
  • Cable cross section: 1.5 mm²
  • Cable length: 130 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Installation height Max. current Min./max. wire cross section Quantity PU
Price/PU
0555970001
MINI 17 mm 10 A 1.5-2.5 mm²
5 pcs
0555970002
ATO 22 mm 10 A 1.5-2.5 mm²
5 pcs
0555970003
MICRO2 16 mm 10 A 1.5-2.5 mm²
5 pcs
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
Extension element to accommodate an additional fuse for connecting an auxiliary consumer in an existing fuse socket



Push-in – all set


  • No damage to any existing wiring

  • Low assembly height, fits in almost any fuse box


Optimum protection


Protection of connected consumer by auxiliary fuse