Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flat blade fuse MINI-FLP Silver

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flat blade fuse MINI-FLP Silver

Silver-coated version for better heat reflection

  • Max. nominal voltage: 58 V/DC
  • Min./max. operating temperature: -40 to 125 °C

See product details

Available in 10 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. current Colour Surface of the contacts Max. nominal voltage Quantity PU
price/PU
073130204
4 A Pink Tin plated 58 V/DC
10 pcs
073130207
7.5 A Ochre brown Silver plated 58 V/DC
10 pcs
073130205
5 A Brown Silver plated 58 V/DC
10 pcs
073130210
10 A Red Silver plated 58 V/DC
10 pcs
073130220
20 A Yellow Silver plated 58 V/DC
10 pcs
073130215
15 A Turquoise Silver plated 58 V/DC
10 pcs
073130225
25 A White Silver plated 58 V/DC
10 pcs
073130230
30 A Green Silver plated 58 V/DC
10 pcs
073130203
3 A Violet Tin plated 58 V/DC
10 pcs
073130202
2 A Grey Silver plated 58 V/DC
10 pcs
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
OEM quality

Notice

Version 3A and 4A with tin-plated connector contacts