Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spade drill bit assortment
Spade drill bit assortment - 1
Spade drill bit assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spade drill bit assortment

6-piece assortment for wood. Drills up to 10 times faster than a standard spade drill bit.

  • Number of pieces in assortment/set: 6 PCS
  • Included in delivery: Ø 10.0, 12.0, 16.0, 18.0, 20.0, 25.0 mm
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
Art.-no. Number of pieces in assortment/set Included in delivery Quantity PU
price/PU
0650007004
6 PCS Ø 10.0, 12.0, 16.0, 18.0, 20.0, 25.0 mm
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
Self-driving threaded tip


Moves rapidly through the wood with minimal effort required on the user's part.



Two cutting edges


Fast penetration of the material with equally good drilling hole quality.



Optimum and rapid chip removal


Specially curved blade cleans the drilling hole to prevent tear-out from occurring.



Hexagonal shank


Drill bit does not slip in the drill chuck.