Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flat blunt-ended file
Flat blunt-ended file - 1
Flat blunt-ended file - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat blunt-ended file

DIN 7261, shape A

See product details

Available in 7 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. File blade length Width Thickness File cut Quantity PU
Price/PU
071461 04
350 mm 34.5 mm 7.6 mm 1
1 pcs
071461 03
300 mm 30 mm 6.7 mm 1
1 pcs
071461 09
350 mm 34.5 mm 7.6 mm 2
1 pcs
071461 07
250 mm 25 mm 6.3 mm 2
1 pcs
071461 08
300 mm 30 mm 6.7 mm 2
1 pcs
071461 13
300 mm 30 mm 6.7 mm 3
1 pcs
071461 12
250 mm 25 mm 6.3 mm 3
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
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)


  • Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.

  • Facilitates good chip removal and prevents the workpiece from being scratched.

  • Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.

  • Conical tang ensures the file sits securely in the handle.
Notice

Cut 1 - coarse; cut 2 - medium; cut 3 - fine