Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rivet nut with flat head and partial hexagon shank
Rivet nut with flat head and partial hexagon shank - 1
Rivet nut with flat head and partial hexagon shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with flat head and partial hexagon shank

With partial hexagon shank and flat head

  • Material: Stainless steel A2
  • Surface: Plain
  • Head type: Dome head
  • RoHS-compliant: Yes

See product details

Available in 5 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Head diameter Length Head height Quantity PU
Price/PU
094250 10
M10 16.5 mm 24.0 mm 2.1 mm
100 pcs
094250 4
M4 9.5 mm 13.0 mm 1.1 mm
100 pcs
094250 5
M5 10.5 mm 14.5 mm 1.1 mm
100 pcs
094250 6
M6 12.5 mm 17.0 mm 1.6 mm
100 pcs
094250 8
M8 14.5 mm 19.0 mm 1.6 mm
100 pcs
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
  • Material: A2 stainless steel

  • Chrome (VI)-free

  • Very high turning resistance

  • Can be used in coated components