Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flat square Accuracy grade 1 in accordance with DIN 875, made from standard steel
Flat square Accuracy grade 1 in accordance with DIN 875, made from standard steel - 1
Flat square Accuracy grade 1 in accordance with DIN 875, made from standard steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat square Accuracy grade 1 in accordance with DIN 875, made from standard steel

See product details

Available in 6 versions
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
  • Very low rectangularity tolerance

  • Suitable for monitoring and precision work

  • High edges finely ground and adjusted

  • Flat sides finely ground and trued
Type 1 accuracy is equal to a tolerance of 1 (µm)