Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flex sealant Construction
Flex sealant Construction - 1
Flex sealant Construction - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flex sealant Construction

1-component PU sealant for high-stress joints, both indoors and outdoors

  • Contents: 600 ml
  • Chemical basis: Polyurethane
  • Density: 1.18 kg/l
  • Continuous motion absorption: 25 %
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 70 °C
  • Min. surface processing temperature: -20 °C
  • Max. surface processing temperature: 40 °C
  • Min. processing temperature: 5 °C
  • Max. processing temperature: 35 °C
  • Min. skin-formation time: 90 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Contents Chemical basis Density Quantity PU
Price/PU
0890110181
White 600 ml Polyurethane 1.18 kg/l
1 pcs
0890110182
Grey 600 ml Polyurethane 1.18 kg/l
1 pcs
0890110183
Black 600 ml Polyurethane 1.18 kg/l
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
  • One-component, ready for use

  • Good adhesion to many substrates

  • Can be overpainted/sanded
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.