The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Folded Sanding Fleece Ring
Burnishing roller made of folded non-woven abrasive for almost seamless matt finishes
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- With M14 direct mount
- Suitable for use with polishers, infinitely variable angle grinders or fillet weld grinders
- Folded non-woven abrasive for almost seamless line coating on all materials
- Very long service life compared to conventional satin finish rollers due to the double impregnation
- Colour coding ensures the easy allocation of fineness
- The circumferential speed is specified by the power tool used, though max. 3,200 rpm
- At high rotation speeds, a coarse grain acts like a finer grain, and at low rotation speeds, a fine grain acts like a coarser grain
- Use tools with a low contact pressure; high contact pressure leads to premature wear
- If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit
0702 451 010.
- For speed-adjustable angle grinders and polishers
- Shadow-free matting, burnishing, polishing and matching "pre-ground" sheet metal
- Achieving impressive surfaces, cleaning oxide coatings and removing discolouration
- Materials to be processed: Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels as well as wood
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!