For detailed information, other images and documents, please select individual articles from the following table.
Fold Roller Sanding Fleece
Burnishing roller made of folded sanding fleece for virtually shoulder-free line matting. With 6 mm wedge taper and size 19 hole for surface sanding machines and polishing machine with clamping mandrel.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Folded abrasive fleece
Virtually shoulder-free line matting on all materials
Double impregnation
Extremely long service life compared with ordinary burnishing rollers
Colour coding
Easy to assign fineness structure
Circumferential speed
Specified by the machine used, but no more than 3700 rpm.
0702 451 021.
Shadow-free matting, burnishing, polishing and for matching "pre-sanded" metal sheets, achieving impressive surfaces, cleaning oxide coatings and removing tempering colour.
Materials to be processed: Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.
At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; high contact pressure leads to premature wear.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!