The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Grass Nova Pro Scala H63 Drawer Set
Practical standard drawer for all applications with all required components in one complete set for simple ordering
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Front mountings with knock-in anchors ∅ 10 mm
- Tool-free side adjustment, +/- 1.5 mm
- Integrated height adjustment, +/- 2 mm
- Front is assembled and disassembled without tools
- Base and rear wall have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- H63 drawer sets will create 63 mm high drawer sides
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the slides!
Dimensions not binding. Subject to technical changes.
DIAGRAM LEGENDMET – Minimum installation length. FST – Front overlay.
BB/BL – Bottom width/Bottom length. B – Bottom panel.
RWB – Width of back panel. RW – Back panel.
KV – Front edge of cabinet. NL – Nominal length.
RWH – Height of back panel. FAS – Front overlay, side.
LWK – Inside cabinet width. EB – Construction width.
Kitchen/bathroom/living room furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!