Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bar handle, stainless steel finish For kitchen dimensions
Bar handle, stainless steel finish For kitchen dimensions - 1
Bar handle, stainless steel finish For kitchen dimensions - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Bar handle, stainless steel finish For kitchen dimensions

See product details

Available in 15 versions
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
  • The bars have the same look and gaps for all standard kitchen unit dimensions

  • Drilling gap = cabinet edge to central handle borehole: 58 mm

Specified dimensions not binding. Subject to technical changes!

  • All handles have an internal standard M4 thread

  • Extensive range of handle lengths available