Gas detector
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
- Measuring range: 0 ppm to vol. 1 %
- Very simple operation, no pre-setting required
- Compact and stable housing for rough everyday work
- Movable metal sensor head with gooseneck and protective cap, easy to measure even inaccessible areas
- Low-battery and standby indicator
- Zero point probe, set zero point manually to increase sensitivity (up to max. 1 vol. %)
- Audible and visual confirmation of measurement: As the concentration rises, the pulse frequency increases until the tone is continuous
Notice
- The device must not be used to assess gas concentrations. It is used solely to locate areas of gas buildup
- Not ex-protected!
Supplied with 2 x AA batteries.
Application area
- LPG conversion dealers (propane)
- Vehicle air-conditioning dealers (forming gas 95 % nitrogen, 5 % hydrogen)
- Heating installation engineers (methane/ethane/propane)
- Suitable for localising: Acetone/ethane/methane/propane/hydrogen
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!