Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

All-purpose rivet, flat head
All-purpose rivet, flat head - 1
All-purpose rivet, flat head - 2

For detailed information, other images and documents, please select individual articles from the following table.

All-purpose rivet, flat head

Sleeve: Aluminium. Mandrel: Aluminium

  • Material of the sleeve: Aluminium
  • Material of the mandrel: Aluminium
  • Surface of the sleeve: Plain
  • Surface of the mandrel: Plain
  • Head diameter: 9.8 mm
  • Head height: 1.9 mm
  • Min./max. drill hole diameter: 5.0-5.3 mm
  • Shear-fracture load: 900 N
  • Tensile fracture load: 1150 N
  • Head type: Dome head
  • RoHS-compliant: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter x length Sleeve length Min./max. grip range Material of the sleeve Quantity PU
price/PU
0914048100
4.8 x 23.0 mm 20.5 1.0-9.0 mm Aluminium
50 pcs
091404850
4.8 x 18.0 mm 15 mm 1.0-4.0 mm Aluminium
50 pcs