For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
General Purpose Thinner is a fast-drying paint thinner, specially formulated for spray applications. Suitable for thinning most Acrylic paint systems, Lacquers, Polyurethanes and Epoxies. The product is not suitable for Alkyd resin paint.
The product is not suitable with Alkyd resin paint
Thinner Clsssification: Medium (102)
- General purpose thinning solvent
- Paint remover
- Clean-up solvent for tools and equipment
1.Ensure surfaces are clean and dry free from dirt and grit.
2.Surfaces to be prepared to paint manufacturers specifications.
3.The ratio of thinner to paint should be in accordance with paint manufacturers specifications.
4.Mix thoroughly prior to using.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!