Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lubesnake® lubricating grease
Lubesnake<SUP>®</SUP> lubricating grease - 1
Lubesnake<SUP>®</SUP> lubricating grease - 2
Lubesnake<SUP>®</SUP> lubricating grease - 3

For detailed information, other images and documents, please select individual articles from the following table.

Lubesnake® lubricating grease

Special lubricating grease for fifth wheel couplings
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
  • Lubesnake® is a special grease for the clean and easy lubrication of fifth wheel couplings.

  • It protects and minimises wear on the fifth wheel coupling and helps to increase safety.

  • Truck accidents are often caused by a lack of lubrication of the fifth wheel coupling, so it is recommended to lubricate the coupling about every 5000 km.


A clean, simple and greatly time-saving lubrication method


  • No additional tools, such as a brush or grease gun, are needed. In addition, there are no greasy or smelly containers and no dirty gloves or clothes to have to contend with.

  • Saves 10-12 minutes per lubrication


Overgreasing is not possible

Notice

The long-lasting skin on the lubricating grease is biodegradable and thus environmentally friendly.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.