Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Grinding wheel for steel PRICE & PERFORMANCE

For detailed information, other images and documents, please select individual articles from the following table.

Grinding wheel for steel PRICE & PERFORMANCE

The robust grinding wheel with high performance values.

  • Material to be processed: Steel
  • Max. circumferential speed: 80 m/s

See product details

Available in 5 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter x thickness Drill hole Max. rotation speed Material to be processed Quantity PU
price/PU
0669260106
100 x 6.0 mm 16 mm 15300 rpm Steel
5 pcs
0669260116
115 x 6.0 mm 22.23 mm 13300 rpm Steel
5 pcs
0669260126
125 x 6.0 mm 22.23 mm 12200 rpm Steel
5 pcs
0669260186
180 x 6.0 mm 22.23 mm 8500 rpm Steel
1 pcs
0669260237
230 x 70 mm 22.23 mm 6600 rpm Steel
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
Reinforced with high-grade fabric


  • Fibre reinforced

  • Allows for minimum fracture resistance


Synthetic resin bonding


  • Wheels are impact resistant

  • Can be used for steel and iron


Cool running


  • Low noise

  • Low dust creation


Optimum grinding capacity


  • Long service life

  • High break resistance


Meets maximum safety requirements


European standard EN12413