Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plasterboard plug W-GS Type ZD
Plasterboard plug W-GS Type ZD - 1
Plasterboard plug W-GS Type ZD - 2
Plasterboard plug W-GS Type ZD - 3
Plasterboard plug W-GS Type ZD - 4
Plasterboard plug W-GS Type ZD - 5
Plasterboard plug W-GS Type ZD - 6
Plasterboard plug W-GS Type ZD - 7
Plasterboard plug W-GS Type ZD - 8
Plasterboard plug W-GS Type ZD - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plasterboard plug W-GS Type ZD

made of die-cast zinc. For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool

  • Type description: W-GS/ZD
  • Anchor length (l): 33 mm
  • Material: Die-cast zinc
  • Required particle-board screw diameter: 4.5 mm
  • Hole diameter in component (d Bau): 6.5 mm
  • Minimum component thickness (d): 9.5 mm
  • Max. attachment height (d a) - condition: Dependent on screw length
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 80 °C
  • Edge clearance (a r): 50 mm
  • Centre-to-centre distance (a): 100 mm
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
Art.-no. Type description Anchor length (l) Material Required particle-board screw diameter Quantity PU
price/PU
09032521
W-GS/ZD 33 mm Die-cast zinc 4.5 mm
50 pcs
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
  • High quality die-cast zinc

  • Attachment via positive locking

  • Rapid assembly, no setting tool or predrilling required, with cordless screwdriver and suitable bit for the relevant screw

  • The patented drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load

  • Minimal space required behind panel (only 15 mm)

  • The component can be attached with wood screws or chipboard screws

  • The plasterboard anchor and the screw can be inserted with the same bit

  • The new centring tip enables easy positioning and drilling into the panel

  • For assembly, we recommend the plug screw ASSY®-D
Notice
  • To attach the component, use the ASSY®-D ∅4.5 mm- plug screw or a wood/particle board screw without drill bit tip, counter thread or ring thread

  • Recommended use of type Z/L for double-planed panels