Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

HSCo thread mould Speedtap, universal, with oil grooves DIN2174 For metric ISO thread DIN 13
HSCo thread mould Speedtap, universal, with oil grooves DIN2174 For metric ISO thread DIN 13 - 1
HSCo thread mould Speedtap, universal, with oil grooves DIN2174 For metric ISO thread DIN 13 - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCo thread mould Speedtap, universal, with oil grooves DIN2174 For metric ISO thread DIN 13

HSCo cobalt thread mould with oil grooves for 3xd1 through hole and base thread. Particularly suitable for steels < 900 N/mm², stainless steels and aluminium Si >1%.

See product details

Available in 5 versions
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
TiN coating


  • High performance

  • Long service life