For detailed information, other images and documents, please select individual articles from the following table.
Double ended drill bit HSS TIN WN type RN
TIN head coated assembly drill for quick working in steel, tip angle 118°.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Precise drilling
The sturdy twist drill with its short design provides for quick drilling
Self-centering
The crosswise grinding ensures an excellent centering effect even on round materials, eliminating the need for center-punching or piloting
Long tool life
Thanks to HC (High Speed Cutting) grinding and the related precise cutting geometry, a constant drilled-hole quality is ensured with simultaneous high precision and a long tool life
TIN (Titan-Nitrid) coated
HSS Steel has a maximum application temperature of 400º. The TIN coating increase the heat resistance up to 600º, which causes up to 3 times more tool life in comparison with a none coated HSS drill
Steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!