For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
- For centring, tapping and drilling out holes up to 20 mm
- Mechanical locking by means of recess in the hexagonal shank with ball/snap ring
- Hexagonal shank enables quick tool changes
- Sharp cutting edges and a long service life through axial and radial relief grinding with CBN (cubical boron nitride)
- Desired drilling hole diameter easy to identify thanks to laser scale
- No pre-drilling or countersinking required
Increase service life and cutting performance using drilling and cutting oil or cutting paste
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!