For detailed information, other images and documents, please select individual articles from the following table.
BASIC hazard warning adhesive tape
Thanks to its greater material thickness, the adhesive tape is ideal for quickly and clearly marking hazard zones, obstacles and routes on smooth indoor floors.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Versatile application
- Striking warning hatching ensures a strong signal effect, ideally suited for highly visible marking of obstacles, potential hazard zones, routes, work areas and parking spaces.
- Meets the requirements of ASR A1.3, DIN 4844 or DIN EN ISO 7010.
Suitable for light to medium traffic
- Can be used for pedestrians, pallet trucks and roll containers.
PVC tape with acrylate adhesive
- Good adhesion properties, high tensile strength and good abrasion resistance.
- Durable and easy to clean.
Broad substrate compatibility and easy to use
- Suitable for smooth concrete screed, EP/PU/MMA coatings and tiles.
- For smooth indoor surfaces.
- Quick to apply, easy to work with and can be walked on immediately.
- Yellow and black tape for permanent hazard points and obstacles
- Red and white tape for temporarily restricted or movable hazard points and obstacles
- Pivoting and turning on the tape by industrial trucks or other heavy vehicles should be avoided. This can damage the tape.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.
Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
BASIC PVC hazard warning adhesive tape with acrylic adhesive is ideal for quickly and flexibly marking hazard zones, obstacles, routes, work areas, parking spaces and storage areas on smooth indoor floors.
It is suitable for pedestrians, pallet trucks and trolleys, making it the ideal solution for areas with moderate traffic. The yellow and black tape is highly noticeable, providing a quick visual indication of hazardous areas. The red and white variant indicates restricted or dangerous areas. It is highly visible even from a distance, aiding clear navigation and the implementation of colour coding systems such as 5S.
The self-adhesive tape is simple to apply to smooth concrete screed, EP/PU/MMA coatings or tiles and can be walked on immediately after adhesion. It is ideally suited to indoor areas such as production facilities, warehouse halls, workshops, sales areas, trade fair halls, sports halls and public buildings.
For optimal adhesion, the surface must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust. The use of butyl primer is also recommended on certain surfaces - particularly concrete and asphalt, untreated and uncoated wood and all rough and grained surfaces.
The hazard warning adhesive tape must be pressed into place following installation to improve adhesion and durability. A press-on roller is particularly suitable for this purpose.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!