Heat shrink hose with internal adhesive in dispenser 3:1
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
- Heat-shrink tubing box 3:1 with adhesive
- Suitable for use within a temperature range of min./max.: -55 to 110 °C
- Min. shrinking temperature: 120 °C
- Material: Polyolefin
- Flame-retardant: Yes
- Shrink rate: 3:1
UL224
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!