Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Belt bag set 5-way
Belt bag set 5-way - 1
Belt bag set 5-way - 2
Belt bag set 5-way - 3
Belt bag set 5-way - 4

For detailed information, other images and documents, please select individual articles from the following table.

Belt bag set 5-way

Belt bag with two large storage compartments and a drill driver holder for carrying tools and materials directly on your person.

  • Length x width x height: 890 x 140 x 330 mm
  • Belt length: 1330 mm
  • Min./max. waist measurement: 800-1200 mm
  • Material: Polyester/leather
  • Colour: Black, Grey
  • Product weight (per item): 980 g
  • Max. load capacity: 12 kg
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
Art.-no. Length x width x height Belt length Min./max. waist measurement Material Quantity PU
Price/PU
0715930213
890 x 140 x 330 mm 1330 mm 800-1200 mm Polyester/leather
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
  • Three external leather pockets for screwdrivers, knives and pliers

  • Drill driver holder for left and right-handed users

  • Additional high-quality polyester hip pad (1680 denier) with breathable interior (3-D air mesh)

  • Circlip for securing tools with a maximum weight of up to 0.5 kg

  • Three rubber straps on the outside for pens and small screwdrivers

  • High-quality leather belt with double-prong metal buckle

  • Made from high quality polyester (1680 denier) and velour leather trim on the support points
Notice

The tools shown are not included.