Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wire thread insert W.TEC® INSERT COIL Free Running
Wire thread insert W.TEC<SUP>®</SUP> INSERT COIL Free Running - 1
Wire thread insert W.TEC<SUP>®</SUP> INSERT COIL Free Running - 2
Wire thread insert W.TEC<SUP>®</SUP> INSERT COIL Free Running - 3
Wire thread insert W.TEC<SUP>®</SUP> INSERT COIL Free Running - 4

For detailed information, other images and documents, please select individual articles from the following table.

Wire thread insert W.TEC® INSERT COIL Free Running

According to DIN 8140 with reduced outer diameter for improved installation. For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Stainless steel.

  • Material: Stainless steel A2
  • Surface: Plain
  • Design: Free running
  • Thread format: Standard metric thread

See product details

Available in 40 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length built-in state Outer diameter Pitch Quantity PU
price/PU
462712 30
M12 30 mm 14.2 mm 1.75 mm
10 pcs
462712 24
M12 24 mm 14.2 mm 1.75 mm
10 pcs
462712 18
M12 18 mm 14.2 mm 1.75 mm
10 pcs
462712 12
M12 12 mm 14.2 mm 1.75 mm
10 pcs
46274 8
M4 8 mm 5 mm 0.7 mm
10 pcs
46274 6
M4 6 mm 5 mm 0.7 mm
10 pcs
46274 4
M4 4 mm 5 mm 0.7 mm
10 pcs
46275 75
M5 7.5 mm 6 mm 0.8 mm
10 pcs
46278 16
M8 16 mm 9.7 mm 1.25 mm
10 pcs
46278 12
M8 12 mm 9.7 mm 1.25 mm
10 pcs
46278 24
M8 24 mm 9.7 mm 1.25 mm
10 pcs
46278 20
M8 20 mm 9.7 mm 1.25 mm
10 pcs
46278 8
M8 8 mm 9.7 mm 1.25 mm
10 pcs
46273 75
M3 7.5 mm 3.6 mm 0.5 mm
10 pcs
46273 45
M3 4.5 mm 3.6 mm 0.5 mm
10 pcs
462716 16
M16 16 mm 18.6 mm 2 mm
10 pcs
462716 24
M16 24 mm 18.6 mm 2 mm
10 pcs
462716 32
M16 32 mm 18.6 mm 2 mm
10 pcs
462716 40
M16 40 mm 18.6 mm 2 mm
10 pcs
462716 48
M16 48 mm 18.6 mm 2 mm
10 pcs
46276 18
M6 18 mm 7.3 mm 1 mm
10 pcs
46276 15
M6 15 mm 7.3 mm 1 mm
10 pcs
46276 12
M6 12 mm 7.3 mm 1 mm
10 pcs
46275 125
M5 12.5 mm 6 mm 0.8 mm
10 pcs
46274 10
M4 10 mm 5 mm 0.7 mm
10 pcs
46274 12
M4 12 mm 5 mm 0.7 mm
10 pcs
462710 30
M10 30 mm 12 mm 1.5 mm
10 pcs
462710 25
M10 25 mm 12 mm 1.5 mm
10 pcs
462710 20
M10 20 mm 12 mm 1.5 mm
10 pcs
462710 15
M10 15 mm 12 mm 1.5 mm
10 pcs
462710 10
M10 10 mm 12 mm 1.5 mm
10 pcs
46273 6
M3 6 mm 3.6 mm 0.5 mm
10 pcs
46273 9
M3 9 mm 3.6 mm 0.5 mm
10 pcs
46273 3
M3 3 mm 3.6 mm 0.5 mm
10 pcs
46275 5
M5 5 mm 6 mm 0.8 mm
10 pcs
46276 9
M6 9 mm 7.3 mm 1 mm
10 pcs
46276 6
M6 6 mm 7.3 mm 1 mm
10 pcs
46275 15
M5 15 mm 6 mm 0.8 mm
10 pcs
46275 10
M5 10 mm 6 mm 0.8 mm
10 pcs
462712 36
M12 36 mm 14.2 mm 1.75 mm
10 pcs
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
Perfect combination of space-spacing and wear-resistant thread strength


  • In low-strength metal materials

  • In plastics.


Optimum force distribution


Flexibility of the thread inserts compensates for pitch and angle errors



Secure seating of the thread insert



Minimised thread friction torque and minimised torsional stress



Increased corrosion resistance



Space and weight minimisation


Smaller number of required connection points and/or reduced screwing dimensions



Costs minimised


By reinforcing the thread, which effectively minimises the repair costs